Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nature Pack

Model # :WBB3124533

MPN #: B30-10106B

Nature Pack Two Piece Biocooler® Fit's Box, 12"L x12"W x 8"H, White - Pkg Qty 212

Product Description
Benefits of using Biocooler:
  • First-to-market, lightweight and rigid bioplastic foam panels ship and store flat
  • Easy to handle, increases pack out efficiency and cut labor costs in half
  • Fits carton exactly! Increasing thermal assurance
  • The only insulated container sold today that is FDA approved for direct food contact
  • Uses less energy to manufacture with a reduced CO2 footprint
  • Reduces plastic litter in our lakes, rivers, and streams without any harmful impact on marine life
  • Repels water and will only compost or biodegrade in the presence of microorganisms
  • Shelf-stable for up to one year and will not biodegrade if not in use
  • Highest 4-star certification rating from TUV Austria for biobased content
  • Inherently anti-static, making it ideal for shipping electronics
  • Unique desiccant like properties extend the life of fruits and vegetables


PRICE
$1,780.80  Sold in packages of 212 / $8.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1780.80
Buy 3 pkgs - 4 pkgs
1696.00Save $84.80 (5%)
Buy 5+ pkgs
1653.60Save $127.20 (7%)
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height8 in
Inside Length10 in
Inside Width10 in
Inside Height6 in
Weight1
Thickness1 in

Product Details

Use With Box12 x 12 x 8 in
ColorWhite
RecyclableYes
MaterialStarch
Package Quantity212
Manufacturers Part NumberB30-10106B
BrandNature Pack