Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ITW

Model # :WBB2186267

MPN #: 21341

ITW Teks Drill Point Screw - #12-14 x 1" - Hex Head - Pkg of 400 - 21341

Product Description
ITW Teks Drill Point Screw - #12-14 x 1" - Hex Head - Pkg of 400 - 21341

Teks #12 x 1 in. Zinc-Plated Steel Hex-Head Self-Tapping Drill-Point Screws provide secure metal to metal fastening and strong holding power without the need to pre-drill. Install with a standard screw gun and a 5/16 in. hex-drive bit (not included).

Features:
  • Secure fastening with strong holding powerIdeal for fastening 12 - 20-gauge metal to metal in HVAC and electrical applications
  • For overhead steel doors, hinges and latches
  • Self-tapping
  • Engineered drill point and flute remove material efficiently and size the hole for threads
PRICE
$68.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
68.95
Buy 5 units - 9 units
65.95Save $3.00 (4%)
Buy 10+ units
63.95Save $5.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size#12
HeadHex

Product Details

DriveHex
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity400
ColorSilver
Manufacturers Part Number21341
For Use WithMetal To Metal Fastening
BrandITW