Model # :WBB410738
MPN #: 0812DPG188
#8 x 3/4 Phillips Bugle Head Exterior Wood Deck Screw 18-8 Stainless Steel - Pkg of 3000
Write a Review
|
Questions & Answers (0)
Product Description
8X3/4 Phillips Bugle Head Exterior Wood Deck Screw 18-8 Stainless Steel. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$645.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #8 |
| Head | Bugle |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 3000 |
| Manufacturers Part Number | 0812DPG188 |