Model # :WBB403154
MPN #: 1012FPUB
10-24X3/4 Phillips Flat Undercut Thread Cutting Screw Type F Fully Threaded Black Oxide0 7000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
10-24X3/4 Phillips Flat Undercut Thread Cutting Screw Type F Fully Threaded Black Oxide. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.
PRICE
$719.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | 10-24 |
| Head | Flat Undercut |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Oxide |
| Package Quantity | 7000 |
| Manufacturers Part Number | 1012FPUB |