Steel Drop-In Guard Rail 4'L With (2) Brackets & Hardware, Galvanized
|
Questions & Answers (0)
Product Description
Rails prevent forklift and personnel mishaps. Corrosion resistant, 10 gauge galvanized steel rails measure 12"H x 3-3/8"W and include visibility stripes. Includes (2) brackets and Hardware. Requires 2 mounting posts (sold separately). Constructed of 10 gauge galvanized steel. Crash rating of 4,000 lbs. at 4mph. Overall 50-23/32"W x 5-15/32"L x 12-13/16"H.
Choose the posts that meet your needs:
Spring Posts flex to absorb impact.
18"H or 42"H Posts mount rails permanently or allows rails to be uninstalled as needed (use with straight rails only).
Double Rail Posts hold 2 rails for added vertical protection.
ADDITIONAL NOTES: Crash rating applicable when railing is properly anchored. Floor thickness/conditions may cause post failure (bolt pullout) before the rail fails.
Choose the posts that meet your needs:
Spring Posts flex to absorb impact.
18"H or 42"H Posts mount rails permanently or allows rails to be uninstalled as needed (use with straight rails only).
Double Rail Posts hold 2 rails for added vertical protection.
ADDITIONAL NOTES: Crash rating applicable when railing is properly anchored. Floor thickness/conditions may cause post failure (bolt pullout) before the rail fails.
PRICE
$220.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 3-3/8 in |
| Height | 12 in |
| Weight | 48 lbs |
| Gauge | 10 ga |
| Nominal Length | 4 ft |
Product Details
| Assembly Required | Yes |
| Type | Outdoor Guard Rail System |
| Color | Gray |
| Finish Type | Galvanized |
| Finish | Galvanized |
| Material | Steel |
| Manufacturers Part Number | GR-H2R-DI-4-HDG |
| Impact Capacity | 4,000 lbs @ 4 MPH |
| Mounting Style | Lift Out |
| Component Style | 2-Rib Rail |
| Brand | Vestil |