Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288267

MPN #: AF-SHELF-9

Little Giant® 9" Deep Tray AF-SHELF-9, Flush Front Edge

Product Description
Little Giant® 9" Deep Tray, Flush Front Edge

Adjustable trays can be reconfigured in a wide variety of ways. Use it with any of the available shelf styles below to meet your specific storage needs. 14 gauge trays angle back towards frame to help retain contents. 6" x 2" phenolic casters, 2-swivel, 2-rigid. All-welded construction with Powder Coated finish. 9" deep trays are 3" high on 3 sides. Open front side available with a 1" lip, or flush edge,

PRICE
$189.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth9 in
Height3 in
Weight Capacity150 lbs

Product Details

TypeFlush Front Edge
MaterialSteel
ColorGray
Manufacturers Part NumberAF-SHELF-9
BrandLittle Giant