Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WB241278

MPN #: TD438-P6

Double Sided Tray Truck 38 x 40 x 67 2000 Lb. Capacity

Product Description
ADJUSTABLE TRAY TRUCK

Simplified Sorting and Transporting

Portable material handling system brings organization to sorting, receiving, inspection and shipping areas. Strong 12 gauge steel channel uprights and 1-1/2" square tube base frame offers maximum durability. Hook-on trays with integral handles adjust easily on 3-1/2" centers. Hanger bars and spindles are available for extra versatility. Rolls smoothly on 2 swivel, 2 rigid casters. Chip-resistant powder coat finish.

This Double-Sided Truck holds up to (14) 5" or (28) 2" Trays.

Trays, Dividers, Spindles and Hanger Bars are all sold separately.

PRICE
$679.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth40 in
Height67 in
Weight Capacity2000 lbs
Wheel Diameter6 in
Shelf Spacing3-1/2 in
Gauge12

Product Details

Assembly RequiredNo
TypeDouble-Sided
Shelf Capacity250 lbs
ColorGray
Wheel TypePhenolic
MaterialSteel
Manufacturers Part NumberTD438-P6
BrandJamco