Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511908

MPN #: 437103

Milwaukee Dustless Upright Broom, Brown Unflagged Polypropylene with Steel Handle - Pkg Qty 12

Product Description
Extra stiff brown polypropylene works well for moving large debris such as rocks. Great for agricultural, municipal, and railroad use. Track broom removes embedded debris.

Features:

  • Fill Material: Polypropylene
  • Handle Material: Steel
  • Trim: 8"
  • Usage Grade: Heavy Duty (Very Stiff Bristle)
  • Fill Color: Brown
  • Trim Style: Unflagged
  • Style: Poly Corn® Upright
  • Trim Type: Straight
  • Overall Length: 54"
  • Handle Length: 41-1/2"
  • Acid/Chemical Resistant: Yes
  • Head Length: 12-1/2"
  • Brush Head Width: 9"
  • Box Shipping Height: 57"
  • Broom Type: ®


PRICE
$359.40  Sold in packages of 12 / $29.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width9 in
Bristle Length8" in
Handle Length41-1/2"

Product Details

TypeUnflagged
Handle MaterialSteel
Package Quantity12
ColorBrown
Manufacturers Part Number437103
BrandMilwaukee Dustless
Bristle MaterialPolypropylene