Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511907

MPN #: 437100

Milwaukee Dustless Upright Broom, Brown Unflagged Polypropylene with Wooden Handle - Pkg Qty 12

Product Description
Extra stiff brown polypropylene works well for moving large debris such as rocks. Great for agricultural, municipal, and railroad use. Track broom removes embedded debris.

Features:

  • Fill Material: Polypropylene
  • Handle Material: Wood
  • Trim: 8"
  • Usage Grade: Heavy Duty (Very Stiff Bristle)
  • Fill Color: Brown
  • Trim Style: Unflagged
  • Style: Poly Corn® Upright
  • Trim Type: Straight
  • Overall Length: 55"
  • Handle Length: 42-1/2"
  • Acid/Chemical Resistant: Yes
  • Head Length: 12-1/2"
  • Brush Head Width: 10"
  • Box Shipping Height: 57"
  • Broom Type: Poly Corn®


PRICE
$359.40  Sold in packages of 12 / $29.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width10 in
Bristle Length8" in
Handle Length42-1/2"

Product Details

TypeUnflagged
Handle MaterialWood
Package Quantity12
ColorBrown
Manufacturers Part Number437100
BrandMilwaukee Dustless
Bristle MaterialPolypropylene