Johnson 9" Magnetic Glo-View Level
Write a Review
|
Questions & Answers (0)
Product Description
Find plumb, level and 45° quickly and easily with Johnson's 9" magnetic torpedo level. This durable aluminum level features a top-read window for easy viewing, and the Glo-View® glow in the dark vial surrounds ensure the level can be read even on dimly-lit jobsites. This level also features powerful GripTight rare-earth magnets that hold to flat or round ferrous surfaces for convenient hands-free use, while the v-groove frame fits on pipe and conduit.
PRICE
$165.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 2-1/4 in |
| Height | 7.75 in |
Product Details
| Type | Level |
| Material | Aluminum |
| Description | Magnetic Glo-View Torpedo Level |
| Manufacturers Part Number | 1435-0900 |
| Accuracy | 1.0mm/m °F |
| Brand | Johnson |