Johnson 3 x 360 Laser Kit
Write a Review
|
Questions & Answers (0)
Product Description
Experience the ultimate in precision and efficiency with our state-of-the-art GreenBrite® 3x360° Plane Laser. Featuring a magnetic integrated bracket that effortlessly pivots at the center for swift and precise positioning, this tool is a game-changer for professional tradesman. The green beam, an astounding 400% more visible than traditional red beams, ensures unrivaled accuracy even in well-lit surroundings. Built with an IP64-rated dust and water-resistant design, this laser level is built to withstand the harshest jobsite conditions. Powered by long-lasting lithium-ion rechargeable batteries providing over 25 hours of continuous runtime. With a 330-foot range and the capability to endure impacts of up to 3 feet (1m), it's your go-to choice for a wide range of indoor applications.
PRICE
$575.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 |
| Width | 16-1/4 in |
| Height | 6 in |
Product Details
| Type | Laser |
| Material | ABS/TPE |
| Description | Self-Leveling 3x360° Plane Laser with GreenBrite® Technology |
| Manufacturers Part Number | JLN300-GN3360 |
| Accuracy | 1/8"/35' or 3mmm/10m °F |
| Brand | Johnson |