GoGreen Power 9 Outlet Power Strip - 3' Cord, Mountable
Write a Review
|
Questions & Answers (0)
Product Description
Power up and stay organized with our sleek 9-outlet power strip. With nine grounded, three-prong outlets arranged for maximum usability, it's ideal for desks, media centers or home offices. The compact design features a 3-foot power cord and a right-angle plug, making it perfect for tight spaces behind furniture or mounted close to the wall. Built with a durable housing, this strip delivers convenient power expansion while keeping items neatly plugged in and within reach.
PRICE
$16.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 3 ft |
| Strip Length | 6 in |
Product Details
| Type | Mountable Power Strip |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | GG-93PS |
| USB Port | No |
| Brand | GoGreen Power |
| Number of Receptacles | 9 |