Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688924

MPN #: KS-22-01-UNC

Kukko 9 Piece Slide Hammer Set (Sae) 5 Male Adapters & 3 Female Adapters

Product Description
For extracting bushings and components with threads (dowel-pins, parallel-keys, bolts, etc.).
  • 1. Extracting register pins: To extract parts with inner and outer threads such as register pins, taper pins or cylinder dowels.
  • 2. Measuring function: The thread can be clearly identified with the help of the measurements lasered onto the thread adapters.
  • 3. Exchange/replacement: Thanks to the adapters modular construction with a flexible pin, this can be cheaply replaced by a standard part in the event of breakage.
  • Practical package for universal use.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
  • Complete easy-to-manage package.
  • Clean and convenient storage in the plastic case.
Kukko screw adapters can be combined with counter supports and slide hammers. Milled thread treated with special coating. Secure storage in special foam. Do not use any electrical or pneumatic servo screwdrivers or hammer drills., Protective blanket required., Protective goggles required.
  • Threaded Adapters (Ig + Ag) IG: M12, AG: 1/4" - 20 UNC , 5/16" - 18 UNC , 3/8" - 16 UNC , 7/16" - 14 UNC , 1/2" - 13 UNC
  • Internal Thread (Metric) M12/M7, M12/M10, M12/15-16G
  • Mass Of Impact (Metric) 0, 9kg
  • Slide Hammer Rod Connection Thread M12
  • Overall Length Of Slide Hammer (Metric) 290mm
  • Slide Hammer Rod Connection Thread (Metric) M12
  • Threaded Adapters (Ig + Ag) (Metric) IG: M12, AG: 1/4" - 20 UNC , 5/16" - 18 UNC , 3/8" - 16 UNC , 7/16" - 14 UNC , 1/2" - 13 UNC
PRICE
$399.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8 in
Weight6 lbs
Spread1/4", 5/16", 3/8", 7/16", 1/2" in
ThreadM12/M7; M12/M10; M12/15-16G in

Product Details

Type9 Piece Slide Hammer Set (SAE)
Includes5 Male Adapters & 3 Female Adapters
DescriptionSeries KS-22 Set Of Slide Hammer In Case
Manufacturers Part NumberKS-22-01-UNC
BrandKukko