Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688886

MPN #: K-55-B

Kukko Single Edged Nut Splitter Set, 3/8"(10mm) To 1-3/8"(36mm)

Product Description
Mechanical nut splitter set for splitting tight or over-twisted nuts without damaging the bolt thread of quality grades 6. Very sharp cutting through facet cut. Hardened chisel cutting edge. Includes 97-1 thread file for reworking and cleaning damaged internal and external threads. The nut splitter's band provides additional support when turning the chisel back. Chisel available as a replacement part, time-saving order process thanks to numbering system.
  • Hexagon Drive (Male) (Metric) 17, 19mm
  • Nut Size (Metric) 10 - 36mm
  • Cutting Width Of Chisel (Metric) 12-16mm
  • Length Without Spindle (Metric) 80, 105, 125mm
  • Nut Size (Metric) M6 - M24
PRICE
$865.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Spread3/8"(10mm) - 1-3/8"(36mm) in
Cutting Width1/2 to 5/8 in
Nut SizeM6 - M24

Product Details

TypeSingle Edged Nut Splitter Set
Includes55-1, 55-2 and 55-3 Nut Splitters, Thread File and Replacement Blades
Number of Jaws1
DescriptionMechanical Nut Splitter Set
Manufacturers Part NumberK-55-B
BrandKukko