- Thread (Metric) G 1/2"
- Stroke (Metric) 10mm
- Maximum Load (Metric) 11
- Stroke 3/8 "
- Maximum Load (Metric) 10t
Kukko Long Hydraulic Spindle For The 20-2+, 20-20+, 30-2+ & 30-20+ Series, 11 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
For pulling particularly tight bearings, gears, discs, etc. Easy and even pulling for particularly tight parts. Can be combined with various mechanical pulling devices from the KUKKO range. Spindle head band prevents the wrench from slipping off.
PRICE
$600.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Spread | 3/8" (10mm) in |
| Reach | 12-3/16" (310mm) in |
Product Details
| Type | Long Hydraulic Spindle |
| Capacity | 11 |
| Brand | Kukko |