90° Connector Kit, Black, For Clear Wall Separators
Write a Review
|
Questions & Answers (0)
Product Description
Connector Kit Clear Wall Separator connects multiple Clear Wall Separators together. Fixing protection screens with hinges at three points, Connector Kit allows placing dividers with 90° up to 180°angle.It allows building straight wall-like screen as well as L, Z or U shape dividers. Locking castors holds Clear Wall Separator to create light weight and ideal partition. It provides a safety barrier to help prevent infection.
PRICE
$72.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Connector |
| Package Quantity | 1 |
| Description | 90° Connector Kit |
| Color | Black |
| Manufacturers Part Number | UYPHCWSB30 |
| For Use With | M&T Display Clear Wall Separators |
| Brand | M&T Display |
Warranty
| Warranty | 1 yr |