Global Industrial
Model # :WB670669
Global Industrial 90-Degree Rounded Corner Bumper Guard, Type A, 39-3/8"L, Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
✓ Type A bumper guard for corner protection with rounded exterior but 90-Degree interior
✓ Polyurethane foam is durable and resists hotter work environments
✓ Includes two strips of adhesive for long-lasting adherence to racking
Protect walls from incurring damage and employees from hazardous edges with the Global Industrial 90-Degree Corner Bumper Guard. These bumper guards protect surfaces and reduce impact and feature adhesive strips for easy application that is long-lasting. The bright yellow and black coloring offers an effective warning system. The 90-degree cut-out is ideal for wall corners, shelving, and other right-angle surfaces. A protective foil cover ensures colors don't wear off even after heavy use. 1-Year Limited Warranty.
✓ Polyurethane foam is durable and resists hotter work environments
✓ Includes two strips of adhesive for long-lasting adherence to racking
Protect walls from incurring damage and employees from hazardous edges with the Global Industrial 90-Degree Corner Bumper Guard. These bumper guards protect surfaces and reduce impact and feature adhesive strips for easy application that is long-lasting. The bright yellow and black coloring offers an effective warning system. The 90-degree cut-out is ideal for wall corners, shelving, and other right-angle surfaces. A protective foil cover ensures colors don't wear off even after heavy use. 1-Year Limited Warranty.
PRICE
$40.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 1-9/16 in |
| Height | 1 in |
Product Details
| Type | Corner Bumper Guard |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Color | Black/Yellow |
| Series | A |
| Shape | Rounded |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |