Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Corner Guards protect heads, limbs, products and equipment from impact and abrasion in almost any situation. Knuffi® Wall Protection Kits come with a complete assembly of a Knuffi® protective bumper guard, factory-fitted to a stainless steel backing. Perfect for uneven surfaces and where adhesives won't work well. They can be anchored into virtually any surface.
Knuffi® WPK-A+ Corner Wall Protection Kit, 3.28', Reflective Black/Yellow, 60-6866-1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 51 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 2-3/8 in |
| Height | 2 in |
| Weight | 4 lbs |
| Diameter | 1-3/8 in |
Product Details
| Type | Corner Bumper Guard |
| Color | Black/Reflective Yellow |
| Series | A+ |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Anchor Screws |
| Material | Polyurethane Foam and Stainless Steel |
| Description | Corner Bumper Guard with Steel Support |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6866-1 |
| Shape | Rounded |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. |
Compliance & Certifications
| Certifications | B2 DIN 4102 and UL 94HB/10mm |