Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2222885

MPN #: GT1709309-SL

90° Torsion Spring - 0.16" Coil Dia. - 0.017" Wire Dia. - Wound Left - 302 Stainless Steel

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$2.97

Min. purchase quantity is 23
23
23
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.093"
Leg Length0.5 in
Rate0.0013 lbs
Coil Outside Diameter0.16"
Wire Diameter0.017 in
Calculated Length @ Torque (Approx.)0.072
Torque @ 1/2 Leg Length0.117

Product Details

Deflection Angle90°
Direction of WindLeft
Country of OriginMade in USA
Material302 Stainless Steel
Package Quantity1
Number of Coils3.25
Manufacturers Part NumberGT1709309-SL
BrandGardner Spring