Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2222673

MPN #: GT4520309-ML

90° Torsion Spring - 0.357" Coil Dia. - 0.045" Wire Dia. - Wound Left - Music Wire - Pkg of 6

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$5.30

Min. purchase quantity is 14
14
14
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.203"
Leg Length1.25 in
Rate0.0239 lbs
Coil Outside Diameter0.357"
Wire Diameter0.045 in
Calculated Length @ Torque (Approx.)0.236
Torque @ 1/2 Leg Length2.15

Product Details

Deflection Angle90°
Direction of WindLeft
Country of OriginMade in USA
MaterialCarbon Steel Music Wire
Package Quantity6
Number of Coils4.25
Manufacturers Part NumberGT4520309-ML
BrandGardner Spring