Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2222989

MPN #: GT4821809-SR

90° Torsion Spring - 0.375" Coil Dia. - 0.048" Wire Dia. - Wound Right - 302 Stainless Steel

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$3.04

Min. purchase quantity is 22
22
22
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.218"
Leg Length1.25 in
Rate0.0278 lbs
Coil Outside Diameter0.375"
Wire Diameter0.048 in
Calculated Length @ Torque (Approx.)0.252
Torque @ 1/2 Leg Length2.5

Product Details

Deflection Angle90°
Direction of WindRight
Country of OriginMade in USA
Material302 Stainless Steel
Package Quantity1
Number of Coils4.25
Manufacturers Part NumberGT4821809-SR
BrandGardner Spring