Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.
90° Torsion Spring - 0.484" Coil Dia. - 0.054" Wire Dia. - Wound Right - Music Wire - Pkg of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.80
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Rod Size | 0.296" |
| Leg Length | 2 in |
| Rate | 0.039 lbs |
| Coil Outside Diameter | 0.484" |
| Wire Diameter | 0.054 in |
| Calculated Length @ Torque (Approx.) | 0.284 |
| Torque @ 1/2 Leg Length | 3.509 |
Product Details
| Deflection Angle | 90° |
| Direction of Wind | Right |
| Country of Origin | Made in USA |
| Material | Carbon Steel Music Wire |
| Package Quantity | 6 |
| Number of Coils | 4.25 |
| Manufacturers Part Number | GT5429609-MR |
| Brand | Gardner Spring |