Eclipse 900-112B - Replacement Blade for 900-112 (10 Pack)
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Blade for 900-112 (10 pack).
PRICE
$2.84
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1/2 in |
| Thickness | 0.02" |
Product Details
| Style | Hobby Blade |
| Blade Shape | Narrow |
| Type | Hobby Knife |
| Material | Steel |
| Package Quantity | 10 |
| Description | Replacement Blade For 900-112 10 pack |
| Manufacturers Part Number | 900-112B |
| Brand | Eclipse |