RESPAWN 900 Gaming Recliner, Reclining Gaming Chair with Footrest, Gaming Chair Recliner, Red
|
Questions & Answers (0)
Product Description
Ready to take your gaming to the next level? RESPAWN has the perfect seating solution for the gamer who craves an extra level of comfort. The RESPAWN 900 Racing Style Gaming Recliner, helps you win while relaxing in style.
Independent back recline and extendable footrest Segmented padding and headrest pillow Padded armrest with built-in cupholder 135-degree recline with padded footrest 275 lb weight capacity for long-lasting use
PRICE
$425.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42-7/8 in |
| Weight Capacity | 275 lbs |
| Weight | 48.5 lbs |
| Seat Width | 21-5/16 in |
| Seat Depth | 22-3/8 in |
| Seat Height | 18-1/8 in |
| Min Seat Height | 18-1/8 in |
| Max Seat Height | 18-1/8 in |
| Base | Pedestal Base |
| Back Width | 20-1/2 in |
| Back Height | 33-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Full Back Recline |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Fixed |
| Manufacturers Part Number | RSP-900-RED |
| Collection | Gaming Chair |
| Brand | RESPAWN |
| Series | RSP-900 |
| Casters | Yes |
| Seat Color Family | Black/Red |
| Package Quantity | 1 |
| Description | Gaming Recliner Chair |
| Frame Material | Metal |
| Back Type | Segmented Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |