Flash Furniture X10 Racing Style Gaming Chair w/Reclining Back & Footrest, LeatherSoft, Black
Write a Review
|
Questions & Answers (0)
Product Description
Surpass your game achievements when you are seated comfortably atop this racing gaming chair with extended footrest to properly elevate your feet. Designed to give you the ultimate gaming experience this computer game chair has a reclining back with adjustable lumbar support. If you need support, you have a headrest pillow and lumbar pillow that are adjustable and can be removed by unsnapping while the adjustable pivot arms offer pressure relief from your upper body. Gamers need ergonomic office chairs that'll keep them comfortable for many hours and this reclining gaming chair with adjustable lumbar support will provide optimal support. There's a separate lever to recline the back 87° ~ 145° while the lever underneath the seat controls the seat height and locks the chair in an upright position. You'll enjoy endless hours playing your favorite video games on this ergonomic PC chair. Enjoy a good game after work to release the stresses of the day. Slide the footrest out by pulling the loop then flipping the footrest up. Whether you need to lean back just a little or a lot this adjustable back office chair has your back. Complete your gaming experience with our red gaming ergonomic desk with cup holder and headphone hook or black gaming desk with cup holder, headphone hook, and monitor/smartphone stand.
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 51 in |
| Weight Capacity | 280 lbs |
| Seat Width | 22-1/2 in |
| Seat Depth | 19 in |
| Seat Height | 18 - 21-1/2 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-1/2 in |
| Base | 5 Legged |
Product Details
| Frame Color Family | Black |
| Tilt Type | Full Back Recline |
| Series | X10 |
| Casters | Yes |
| Adjustable Arms | Flip-up Arms |
| Stackable | No |
| Seat Color Family | Black |
| Antimicrobial | No |
| Description | Gaming Chair Racing Office Ergonomic Computer PC Adjustable Swivel Chair |
| Frame Material | Plastic |
| Arm Type | Adjustable |
| Manufacturers Part Number | CH-187230-BK-GG |
| Back Type | Adjustable |
| Seat Material | Synthetic Leather |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited (non moving metal parts) 2 Years Parts |