Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1530147

MPN #: 7000048730

3M™ 476XL Double Coated Extended Liner Tape 1" x 360 Yds. 6 Mil Translucent - Pkg Qty 6

Product Description
3M™ 476XL Double Coated Extended Liner Tape 1" x 360 Yds. 6 Mil Translucent - 6 Rolls/Case

3M™ Double Coated Tapes Extended Liner are general purpose tapes with a pressure sensitive adhesive mounted on a removable extended paper liner for easy liner starting and removal. They are ideal for a variety of closure applications, point-of-purchase displays and indirect food contact applications.

Details:
  • Ideal for secure closure of shipping boxes, tubes and envelopes
  • Dry edge and finger lift edge liners for added user convenience
  • Tack free tape roll edges for ease of use and reduced equipment maintenance
  • Easy liner starting and removal helps keep jobs running smoothly
  • FDA acceptable for indirect food contact applications
  • A variety of adhesives and liner materials available to meet application requirements

Recommended Applications:
  • Closure of overnight or express boxes, tubes and envelopes
  • Point-of-purchase displays
  • Automated tape application equipment
  • Mounting promotional items
  • Core starting
  • Heavy duty sealing
  • FDA indirect food contact applications


PRICE
$1,259.70  Sold in packages of 6 / $209.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 3 pkgs
1259.70
Buy 4+ pkgs
1199.70Save $60.00 (5%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length540 yd
Width1 in
Thickness6 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPolypropylene, Kraft Paper Liner
Package Quantity6
ColorTranslucent
Manufacturers Part Number7000048730
Tape DutyLight to Medium
Brand3M