Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sundstrom Safety

Model # :WBB3080702

MPN #: H09-1012

Sundstrom® Protective Hood, Orange

Product Description
This protective hood is designed to use with Sundstrom half masks and full face masks with filters or SR 307 compressed air attachment, and with the SR 90 Airline. The hood is made of chemicals-resistant materials and provides protection against splashing and dripping of most solvents and acids in relatively low concentrations. However, the material may be affected by extended contact with certain solvents in liquid form. The hood is extra roomy, so that both a safety helmet and ear protectors can be worn under the hood, if necessary. The SR 345 hood extends over the user's shoulders, back and chest. The visor is treated to prevent misting. The hood can be machine-washed about 10 times – without spin-drying – at a maximum of +40 °C.

PRICE
$225.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size--

Product Details

TypeProtective Hood
MaterialPolyester/PVC
Package Quantity1
DescriptionProtective Hood
ColorOrange
SeriesSR 345
Manufacturers Part NumberH09-1012
BatteriesNo
BrandSundstrom Safety