Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Bar-B-Q

Model # :WBB2019395

MPN #: 90034

Mr. Bar-B-Q 90034 - 2 Sided Sign, Indoor/Outdoor, Aluminum A Frame

Product Description
  • Portable A frame sidewalk sign
  • 2 sided for dual display
  • Black surface
  • Non-slip rubber feet
  • Aluminum frame and hinge
  • Dimensions: 44-7/8"H x 26-3/4"W x 3-3/4"D


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-3/4 in
Width3-3/4 in
Height44-7/8 in
Weight18 lbs

Product Details

StyleSandwich Board
TypeA Frame
Package Quantity1
DescriptionSign Indoor/Outdoor, Aluminum A Frame, 2 Sided
ColorSilver
Surface MaterialWet Erase Board
BrandMr. Bar-B-Q