Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chef-Master

Model # :WBB2019423

MPN #: 90041

Chef-Master 90041 - Pizza Oven Brush

Product Description
  • 40" handle
  • 10" head brass bristles
  • Stainless steel scraper blade
  • Double crimped collar


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41-5/16 in
Depth5-1/8 in
Height9-1/16 in
Weight2 lbs

Product Details

StyleBrass Bristles
Package Quantity1
DescriptionPizza Oven Brush
BrandChef-Master