Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929616

MPN #: 902-162

Eclipse 902-162 - CrimPro Crimper for Wire Ferrules AWG 22-12

Product Description
Application:
  • Wire ferrules (Insulated and Non-Insulated)
.

Crimp Size:
  • AWG 22/20/18/16/14/12
  • DIN 0.5/0.75/1.0/1.5/2.5/4.0 mm2




PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9-1/4 in

Product Details

Manufacturers Part Number902-162
Handle MaterialTPR
MaterialMedium Carbon Steel
DescriptionCrimPro Crimper For Wire Ferrules
BrandEclipse