Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3792361

MPN #: K11095SEN

Klein Tools® Klein-Kurve® Wire Stripper/Cutter, 8-20 AWG

Product Description
This Wire Stripper/Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. Longer hand grip coverage provides a more comfortable grip while the updated lock tucks nicely out of the way. The narrow head design allows this tool to easily get into tight places

Features:
  • Narrower head geometry gets into hard to reach places
  • Dual wire looping holes
  • Made in USA
  • Coil spring provides fast self-opening action
  • Klein-Kurve™ comfort grip handles with extended tool coverage


PRICE
$23.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size7-1/4 in

Product Details

Manufacturers Part NumberK11095SEN
TypeWire Stripper/Cutter
Handle MaterialPlastic
MaterialSteel
BrandKlein Tools