- Energy saving ratcheting crimper designed for non-insulated
- Spade/Ring Terminals
- High leverage handles, compound action mechanism provide superior mechanical advantage
- The accurate crimping mold and self locking / releasing mechanical unit design ensure high crimping quality when crimping repeatedly
- Made of high quality carbon steel with black oxide finish for anti-rust
- Ergonomically shaped non-slip TPR handle for user comfort
- OAL: 13.78 inches
Eclipse CP-351B - Non-Insulated Terminal Crimper AWG 8-2
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13-3/4 in |
Product Details
| Manufacturers Part Number | CP-351B |
| Handle Material | TPR |
| Material | Carbon Steel |
| Description | Non-Insulated terminal Crimper |
| Brand | Eclipse |