PLCC Extractor (ESD Safe)
Write a Review
Questions & Answers (0)
A spring assisted chip carrier extraction tool, specially designed for the safe removal of PLCC's from sockets without damage to component parts.
Specifications
Product Details
| Manufacturers Part Number | 902-224 |
| Description | ESD safe PLCC Extractor |
| Brand | Eclipse |
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
Key Features: Conical 2 mm Tip: Conical 2 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIBAK8 Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires (>18AWG), micro-electronics, drones, small appliances, model railroads, audio components, electronic repair, automotive, marine, hobby kits, and crafts Easy tip change: Tip is easy to change by using the lever to push the old tip off and push new tip on (turn off soldering iron and allow tip to cool before removal
Key Features: Conical 13/16 mm Tip: Conical 13/16 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIR3012A, WLIR3023C, WLIR3023G, WLIR3023I, WLIR3023M, WLIRK3012A, WLIRK3023C, WLIRK3023G, WLIRK3023I, WLIRK3023M, WLSK3012A, WLSK3023C, WLSK3023G and WLSK3023I Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires ( Easy tip change: Tip is easy to remove and replace by turning the screw on side of heater. Ensures secure placement of tip into heater for optimal ...
About This Product Combo Tip Pack for Weller's 9400PKS soldering gun includes Rope Cutting Tip (RCT) and two (2) Soldering Tips (7135W). These are optimally used for heavy-duty soldering, and cutting applications including those involving: heat sinks, ground plans, metal art, and plumbing. Soldering wire connections should be less than 4AWG ? 0.20. Highlights: Rope Cutting Tip (RCT) and two (2) soldering tips (7135W) - tips helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks, soldering wire connections should be less than 4AWG Dia 0.20 in. ...
Versatile. Efficient. Powerful Cleaning. The versatile Weller® Tools WATC100 Universal, fast cleaning of soldering tips and tweezers in a second without spilling any debris on your workbench. With the Weller® WATC100 the life of your soldering tips will be extended, and soldering results will be of higher quality and consistency because of better heat transfer from the tip to the components. Its small footprint and ESD safe housing are especially developed for all levels of production facilities. Built-in versatility for all your soldering tips and tweezers. Save time, money and protect ...