Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192545

MPN #: WATC100M

Weller® WATC100M Automatic Tip Cleaner, Metal Brushes

Product Description
Versatile. Efficient. Powerful Cleaning. The versatile Weller® Tools WATC100 Universal, fast cleaning of soldering tips and tweezers in a second without spilling any debris on your workbench. With the Weller® WATC100 the life of your soldering tips will be extended, and soldering results will be of higher quality and consistency because of better heat transfer from the tip to the components. Its small footprint and ESD safe housing are especially developed for all levels of production facilities. Built-in versatility for all your soldering tips and tweezers. Save time, money and protect your investment.

Features:
  • Automatic ON/OFF activation
  • Optimal tip care, extends the life of the tip compared to manual cleaning
  • Different brushes for different cleaning intensities
  • Light bar displays the different modes / Brush LED offers interior lighting
  • Simple, user-friendly brush replacement
  • Splash guard in black and grey silicone (can be used to indicate use with lead or lead-free solder
  • Maintenance-friendly, hygienic emptying of the collection cups
  • Compact product design with small footprint
  • Antistatic housing (ESD safe)


PRICE
$499.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWATC100M
Package Quantity1
DescriptionAutomatic Tip Cleaner with Metal Brushes
BrandWeller