Securall® Wall Mountable, Flammable Spill Containment Cabinet Gray
Write a Review
|
Questions & Answers (0)
Product Description
Controlling unwanted spills is easier than ever with Single Wall Spill Containment Cabinets. Keep all of your spill control supplies ready and in one organized location. Choose from three popular sizes. The wall-mounted cabinet keeps all your spill control supplies available without taking up floor space. All-welded 18 gauge extra strength construction. Flush mounted handle provides easy and fast fingertip operation. Cabinets have 3-point button lock self-latching doors for extra safety. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA. Custom interiors are available to fit your specific needs.
PRICE
$899.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 12 in |
| Height | 32 in |
| Weight | 66 lbs |
Product Details
| Cabinet Style | Wall Mount |
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Manual Close |
| Handle Type | Flush Paddle |
| Capacity | 6 ft³ |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | SCC132Gray |
| Number of Fixed Shelves | 1 |
| Base Type | Wall Mount |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | NFPA 30, OSHA |