Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2238772

MPN #: 906-NI-M18X1.5-A

J.W. Winco 906-NI-M18X1.5-A Stainless Threaded Plug with M18 x 1.5 Tapered Thread

Product Description
DIN 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing.

PRICE
$3.39

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 mm
Thread SizeM18 x 1.5 in

Product Details

Country of OriginImport
Body Material303 Stainless Steel
SeriesDIN906
Hex Key Size8mm
Manufacturers Part Number906-NI-M18X1.5-A
BrandJ.W. Winco