J.W. Winco 906-NI-M10X1-GPC Stainless Threaded Plug with M10 x 1.0 Tapered Thread w/GPC Coating
Write a Review
|
Questions & Answers (0)
Product Description
DIN 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing. The design with GPC thread coating provides a higher degree of safety.
PRICE
$2.62
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8 mm |
| Thread Size | M10 x 1.0 in |
Product Details
| Country of Origin | Import |
| Thread Coating | GPC (Precote 5) |
| Body Material | 303 Stainless Steel (w/ Micro Encapsulation) |
| Series | DIN906 |
| Hex Key Size | 5mm |
| Manufacturers Part Number | 906-NI-M10X1-GPC |
| Brand | J.W. Winco |