Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2383584

MPN #: 90903

Mr. Chain® Colonial Plastic Ground Post, 23"H, Black

Product Description
Great for a variety of outdoor events, the Mr. Chain Colonial Post is a durable and cost-effective crowd control solution. The Colonial Ground Pole has the c-hooks built in to easily attach our plastic chain (not included). This versatile set of ground poles is decorative and ideal for lining a sidewalk or driveway to restrict people and cars. Mr. Chain Colonial Ground Poles are lightweight, strong, and durable and will not rust. The polystyrene design is made with UV inhibitors for long-lasting outdoor use.

Features:
  • Colonial Ground Poles create a visual barrier along sidewalks and flowerbeds
  • Poles measure 23-inches in length
  • Made of lightweight and durable polystyrene that will not rust
  • Mr. Chain Plastic Chains sold separately
  • Contains UV inhibitors to protect from fading; Made in the USA


PRICE
$3.46

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
3.46
Buy 5+ units
3.29Save $0.17 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height23 in
Weight2 lbs
Diameter1 in
Post Height23 in
Post Diameter2 in

Product Details

TypeGround Post
ColorBlack
IncludesOne Piece Black 23" Ground Stake
MaterialHDPE With UV Inhibitors
DescriptionColonial Ground Pole
Package Quantity1
Manufacturers Part Number90903
Indoor/OutdoorOutdoor
BrandMr. Chain