Beta 910A Set of 17 3/8" Drive 6-Point Hand Sockets, Metric 6mm-22mm
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 910A 17‑Piece 6‑Point Metric Socket Set delivers professional performance and durability, featuring high‑precision sockets designed to fit any standard 3/8" square‑drive ratchet or driver. This comprehensive metric set includes 6mm through 22mm sizes (6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, and 22mm), giving technicians a complete range for automotive, mechanical, and industrial applications. Each socket is engineered with a 6‑point profile for superior grip and reduced rounding on fasteners, while the included metal rail holder keeps all 17 pieces neatly organized for easy transport and storage. Built to Beta Tools' exacting standards, the 910A series is a reliable, high‑quality choice for professionals who demand precision and long‑lasting performance.
PROMOTIONAL PRICE
$122.47was $155.95
Save $33.48 (21%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Socket Depth Style | Standard |
| Set Size Range | 6-22mm |
| Drive Size | 3/8 in |
Product Details
| Type | Hand Socket |
| Socket/Wrench Points | 6 |
| Measuring System | Metric |
| Number of Pieces | 17 |
| Impact Approved | N |
| Color | Silver |
| Brand | Beta |