Beta 910B 17-Piece 3/8" Drive 12-Point Socket Set on Rail, Metric 6mm to 22mm
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 910B 17‑Piece 12‑Point Metric Socket Set is engineered for versatility and precision, featuring high‑quality sockets designed to fit any standard 3/8" square‑drive ratchet or driver. This complete metric assortment includes 6mm through 22mm sizes (6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, and 22mm), giving professionals the full range needed for automotive, mechanical, and industrial applications. Each socket is built with a 12‑point profile for smooth engagement and easier access in tight or awkward spaces, especially on fasteners where a 6‑point socket may not align. The set comes mounted on a durable metal rail holder that keeps all 17 sockets organized, secure, and ready for transport. Crafted to Beta Tools' exacting standards, the 910B series delivers reliability, precision, and long‑lasting performance for demanding daily use.
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Socket Depth Style | Standard |
| Set Size Range | 6-22mm |
| Drive Size | 3/8 in |
Product Details
| Type | Hand Socket |
| Socket/Wrench Points | 12 |
| Measuring System | Metric |
| Number of Pieces | 17 |
| Impact Approved | N |
| Color | Silver |
| Brand | Beta |