Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB3085036

MPN #: 19-911-2231

Cejn® Closed Water Hose Reels W/ Retraction, 551-9/50"L

Product Description
The CEJN® safety reel is a durable reel that provides excellent performance. Its full-flow patented design enables a high flow and low pressure drop. This hose reel is ideal for a safe workplace. The slow retraction function, hose guiding, PUR hose, soft stop-ball to prevent tripping and anti-kink safety features are just a few examples of what makes these safety reels the best on the market. If a hose needs to be changed, this can be done easily thanks to its smart design. The reel can swivel 180° allowing the operator to move around freely, and the slow retraction makes it safe and easy for anyone to handle. Every component in our collection of safety reels is designed for long-term use, heavy wear and challenging conditions.

Features:
  • High flow and low pressure loss
  • Anti-kink design
  • Hose guide and slow retraction
  • Soft stop-ball to prevent tripping


PRICE
$525.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2
Width9 in
Height18 in
Weight13 lbs

Product Details

Temperature Range41° - 140° F °F
ColorBlue
SeriesSeries 911
Manufacturers Part Number19-911-2231
BrandCejn