Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB3169117

MPN #: 19-911-2411

CEJN® 911 Safety Retractable Hose Reel, Nickel-Plated Brass Nipple, 217 PSI, 3/8" ID x 42-1/2'L

Product Description
The bSafe breathing air hose reels have a full-flow patented design that does not restrict flow, which makes it a perfect fit for breathing air applications. The reel can be installed on the wall or in the ceiling and incorporates a full 180 degree swivel allowing the user to move around freely. The slow retraction makes it safe and easy for anyone to handle. If a hose needs to be changed, this can be done easily thanks to its smart design. A large selection of spare parts and accessories are available to further increase the reels' service life.

The bSafe breathing air hose reels have excellent flow performance that will guarantee safe air supply for your breathing air equipment. The hose reel will keep the hose safely stored within the protective cover of the reel when it is not in use. Taking safety to the next level, the reel is equipped with a soft stop ball to prevent tripping accidents and it has a slowed down retraction to protect objects and people from damage during hose retraction.

Specifications:
  • Spring Rewind
  • 3/8" ID Hose
  • 42.5' OAL
  • Series 341 Nickel-Plated Brass Coupling attached (outlet)
  • Series 341 Nickel-Plated Brass Nipple attached (inlet)
  • Green Hose Included
  • Material: Metal (Interior) with PVC Cover; PVC Hose


PRICE
$335.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/2
Width7-1/2 in
Height16-1/8 in
Weight15.9 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length42-1/2 ft
Reel Hose Length Capacity42-1/2 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisEnclosed
ColorBlue
Series911
Max Temperature140 °F
For Use WithBreathing Air
Temperature Range5 to 150 °F
StyleEnclosed Chassis
Drive/Return TypeSpring Return
MaterialMetal/Plastic
Manufacturers Part Number19-911-2411
InletSeries 341 Quick Connect Nipple
Cable/Cord/Hose IncludedYes
PSI217 psi
Hose MaterialPVC
BrandCejn

Warranty

Warranty2 yr