First Aid Only 91102 SmartCompliance Complete Medication Station
Write a Review
|
Questions & Answers (0)
Product Description
The SmartCompliance Complete medication station comes with four (4) different boxes of medications: Aspirin, Non-aspirin, Ibuprofen and Antacid. Each box has 50 packets of 2 tablets. The wall-mountable cabinet is aesthetically appealing with a push-plate door opening and is perfect for offices, restaurants, breakrooms, schools and many other customer-facing venues. Utilizing our unique Secure Locking System, compatible medication boxes simply and securely lock into the wall mounted station and stay there. A small tug is all you need to remove an empty box for a new one.
Kit Contains:
The Medication station includes four medication boxes: Aspirin (50 packets of 2 tablets), Non-Aspirin (50 packets of 2 tablets), Ibuprofen (50 packets of 2 tablets), and Antacid (50 packets of 2 tablets)
Kit Contains:
The Medication station includes four medication boxes: Aspirin (50 packets of 2 tablets), Non-Aspirin (50 packets of 2 tablets), Ibuprofen (50 packets of 2 tablets), and Antacid (50 packets of 2 tablets)
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9-3/4 x 15-1/2 x 5-1/4 in |
Product Details
| Type | First Aid Cabinet |
| Mounting Location | Wall |
| Number of Pieces | 400 |
| Package Quantity | 1 |
| Description | Medication Station |
| Person Count | 50 |
| Series | SmartCompliance Complete |
| Manufacturers Part Number | 91102 |
| Case Material | Plastic |
| Brand | First Aid Only |