Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dukal

Model # :WBB3122347

MPN #: 15200

Dukal Tracheostomy Care Kit, Sterile, 20/Case

Product Description
Single-use kit complete with all items necessary for care and cleaning of trach site, Compact and disposable, Kit offers easy storage, nurse convenience and infection control, Plastic tray can be used as fluid basin,

Kit Contains:
  • 1 - Pair of gloves
  • 1 - Trachea tube Brush
  • 1 - Waterproof drape
  • 4 - Non-woven Sponges, 4" x 4"
  • 2 - Pipe cleaners
  • 2 - Cotton tipped applicators
.

PRICE
$65.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number15200
Number of Pieces13
MaterialSponge
SterileYes
Package Quantity20
BrandDukal