Triton Products 18 Pc Hook & Bin Assortment for DuraBoard, 16 Asst Hooks & 2 Bins
Write a Review
|
Questions & Answers (0)
Product Description
The DuraHook™ 918 is an 18 piece hook and hanging bin assortment kit. It contains the first double locking pegboard hooks with new and useful styles including spring clips, Extended Spring Clip, and BinClip™(s) to mount Plastic Hanging Bins on pegboard. Hook styles are: (2) 1 In. Single Rod 30 Degree Bend; (2) 2-1/2 In. Single Rod 30 Degree Bend; (2) Pliers/Wrench Holder; (2) 2-3/4 In. Double Rod 80 Degree Bend; (2) Extended Spring Clip; (1) Standard Spring Clip; (2) Curved Hooks; (1) Spring Clip/Can Holder; (2) BinClip; and (2) Plastic Hanging Bins.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Pegboard Hook Kit |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 18 |
| Color | Silver |
| Manufacturers Part Number | 918 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |