Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983535

MPN #: 92-839

Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set

Product Description
Stanley® 92-839, 99 Piece Fractional/Metric Laser Etched Socket Set

  • Black chrome finish for anti-corrosion protection and attractive appearance.
  • Laser-etched markings for size visibility.
  • Chrome vanadium forged body for torque, strength and durability.
  • Quick release switch and reversible mechanism for easy operation.
  • Knurled handle finish for slip resistance.
  • Meets or exceeds ANSI specifications.
  • CONTAINS:(19) 1/4" Drive 6-pt Standard Sockets, (19) 3/8" Drive 6-pt Standard Sockets, (17) 3/8" Drive 6-pt Deep Sockets, (14) 1/4" Drive 6-pt Deep Sockets, (3) 3/8" Drive 8-pt Deep Sockets, (1) 1/4" Drive 6-pt Spark Plug Socket-5/8", (1) 3/8" Drive Pear Head Ratchet, (1) 3/8" Drive Pear Head Ratchet, (1) 1/4" Drive Extension Bar-3", (1) 3/8" Drive Extension Bar-6", (1) 1/4" Drive Spinner Handle, (10) Combintation Wrenches-SAE & Metric, (10) Specialty Bits, (1) Bit Adapter, Blow Molded Carry Case


  • PRICE
    $189.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    LengthVarious (Set) in
    Socket Depth StyleStandard & Deep
    SizeVarious (Set) in
    Opening SizeVarious (Set) in
    Set Size Range1/4" - 7/8" & 4MM-19MM
    Drive Size1/4, 3/8 in

    Product Details

    TypeHand Socket Set
    Measuring SystemSAE(Fractional), Metric(MM)
    Number of Pieces99
    ColorBlack
    Ratchet Head StylePear
    Socket/Wrench Points6, 8
    Impact ApprovedNo
    Flip Switch ReversibleYes
    RatchetingYes
    Manufacturers Part Number92-839
    BrandStanley