92 Pocket Steel Rotary Magazine Rack - Black
Write a Review
|
Questions & Answers (0)
Product Description
Put a spin on literature! Increase your storage and advance your display with the Steel Rotary Brochure Rack. Ideal for reception areas or waiting rooms. Textured powder coat finish. Ships fully assembled. Steel Rotary Magazine Rack is four sided and rotates 360 degrees for total access to all literature. Includes 92 pockets. Compartment Size: 9"W x 3/4"D x 7-1/4"H. Black finish.
PRICE
$1,015.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 68 in |
| Weight | 105 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Compartments | 92 |
| Description | 92 Pocket Steel Rotary Magazine Rack |
| Color | Black |
| Brand | Safco |