Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fancort

Model # :WBB774785

MPN #: B0104N

Fancort BG Series Screw Adjustable Magazine Rack, 12-5/8"W x 14"D x 22-3/16"H

Product Description
The Fancort Industries B0104N BG Series Adjustable Magazine Rack is for use with in-line automation.

Features

  • Fast and simple screw adjusting card guide to maintain parallelism and ensure accurate setup
  • Aluminum top and bottom
  • Zero flexing of card guides with steel reinforcing supports and molded ribs
  • Standard ABS model (N) tolerates 60°C, plus optional models to 120°C (M) and 200°C (H)
  • Surface resistivity of 10-4 to 10-6 ohm/cm
  • Removable end stop
  • Carrying handles on top and bottom


PRICE
$329.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in
Depth14 in
Height22-3/16 in
Weight13 lbs
PCB Measure Width50mm - 250mm

Product Details

Assembly RequiredYes
TypeScrew Adjustment
ColorBlack
Temperature Tolerance60°C
Capacity50 PCB
MaterialMetal
Package Quantity1
Manufacturers Part NumberB0104N
BrandFancort