SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Item #: WBB2245521

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
  • Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

    $5.80

  • Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

    $25.95

  • Aidata GL018 Mini Gel Wrist Rest, Black

    $8.30

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ESD Stool - Vinyl - Low Back - Nylon Base - Blue

ESD Stool - Vinyl - Low Back - Nylon Base - Blue

Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black

Logitech 920-002555 MK550 Wireless Wave Keyboard and Mouse Combo, Black

Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black

Logitech 920-002553 MK520 Full-Size Wireless Keyboard and Mouse Combo, Black

Kensington® 72356 Mouse-in-a-Box™ Wired Optical Mouse, Black

Kensington® 72356 Mouse-in-a-Box™ Wired Optical Mouse, Black

Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Logitech 980-000028 S150 Digital USB Speaker System, Black

Logitech 980-000028 S150 Digital USB Speaker System, Black

Compucessory 45162 Gel Mouse Pad, Blue

Compucessory 45162 Gel Mouse Pad, Blue

Logitech 980-000802 Z150 Multimedia Speakers, Black

Logitech 980-000802 Z150 Multimedia Speakers, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Swingline® Commercial Desk Stapler, 20 Sheet Capacity, Black

Swingline® Commercial Desk Stapler, 20 Sheet Capacity, Black

Start International Manual Multi Roll Tape Dispenser, 2"W

Start International Manual Multi Roll Tape Dispenser, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Blue Ink, Dozen - Pkg Qty 12

Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Blue Ink, Dozen - Pkg Qty 12

C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue

C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

A simple plug-and-play keyboard and mouse with areliable wireless connection up to 10 meters (33 feet) away, sharing one tiny USB receiver (128-bit AES encryption between devices and receiver). There is no hassle with pairing or software installation. Type comfortably on afamiliar keyboard layout with full-size arrow keys, number pad and easy access to 15 shortcut keys. Enjoy long-lasting battery life - 36 months for the keyboard and 12 months for the mouse. With its durable construction, spill-proof design, anti-fading treatment on each key and sturdy tilt legs, MK235 is built to last.

Dimensions:
  • Keyboard: 17.15 x 5.41 x 0.81 in (W x D x H)
  • Mouse: 2.42 x 1.39 x 3.85 in (W x D x H)
  • Nano Receiver: 0.57 x 0.24 x 0.74 in (W x D x H)
System requirements:
  • Windows® 7, Windows 8, Windows 10 or later
  • Chrome OS™
  • Linux® kernel 2.6+
  • USB port
Package Contents:
  • Keyboard
  • Mouse
  • Wireless receiver
  • User Documents
  • 2 x AAA batteries for keyboard
  • 1 x AA battery for mouse

Weights & Dimensions

  • Depth 5-7/16 in
  • Width 17-3/16 in
  • Max Wireless Range 33 feet
  • Height 13/16 in

Product Details

  • Operating System Windows 7, 8, 10 or Later, Chrome OS, Linux Kernel 2.6+
  • Host Interface USB
  • Description MK235 Wireless Keyboard and Mouse Set
  • Battery Included Yes
  • Sensor Type Optical
  • Type Keyboard & Mouse Combo
  • Connectivity Wireless
  • Scroller Type Scroll Wheel
  • Package Quantity 1 Set
  • Brand Logitech
  • Frequency 2.4 G Hz
  • Battery Size AA (Mouse), AAA (Keyboard)
  • Manufacturers Part Number 920-007897
  • Color Family Black
  • Number of Batteries Required 1 x AA (Mouse), 2 x AAA (Keyboard)

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Item #: WBB2245521

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
    Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
    Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
    Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
    Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant