Maxell CD Recordable Media, MAX648720, CD-R Media, 48x Speed, 700 MB Capcity
Write a Review
|
Questions & Answers (0)
Product Description
Inkjet printable CD-Rs provide the perfect surface for clean, crisp image reproduction. Print right to the disc surface using any inkjet printer with direct-to-disc print capabilities. Designed for use in special CD-R inkjet or thermal printers. Offers 700MB/80 minute capacity and up to 48X recording speed for one-time recording. Write compatible with high speed CD-R recorders up to 48X. Read compatible with CD and DVD playback devices.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 700 MB |
| Type | Recordable Media |
| Printable | Yes |
| Color | White |
| Print Technology | Inkjet,Thermal |
| Style | CD-R |
| Max Recording Time | 1.33 Hour |
| Description | CD Recordable Media |
| Package Quantity | 100 Pack |
| Form Factor | 120mm |
| Manufacturers Part Number | 648720 |
| Max Writing Speed | 48x |
| Media Format | CD-R |
| Brand | Maxell |